DODGE
TL30H200-2012 SYNCHRONOUS SPROCKET
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 2-11/32" Face Width; Bushed; 5.02" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
DODGE
P28-14M-85-2012 HT250 HT PIGNON
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 28 Teeth; 101.6MM Face Width; Bushed; 141.275MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI