DRIVES
100H C/L CP CONNEXION LIAISON ; NON-RETURNABLE 1-1/4" PITCH COT
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
100 C/L CP CONNEXION LIAISON ; NON-RETURNABLE 100 CHAIN 1-1/4" PITCH
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
DRIVES 100-1R CR
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
DRIVES 100-1 COT C/L SILV.SHIELD CR
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
DRIVES 100H-1R-371 W/2CO SILV CHR
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
N° de pièce #
Le numéro de pièce BDI