DRIVES
80H RIV 10FT ROLLER CHAIN ; 1" PITCH HEAVY RIVETED 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
C2060HCONN LK SC CONNEXION LIAISON ; CLOSED STYLE SPRING CLIP
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.687" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
41 RIV O/L OFFSET LINK ; 41 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.252" Roller Width; 0.049" Plate Thickness; 0.382" Plate Height; Curved; 9/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
50-2 O/L OFFSET LINK ; 5/8" CHAIN PITCH COTTERED
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
80 COT 10FT PETIT PITCH PRECISION CHAINE ; 1" PITCH COT 10FT/BOX
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
N° de pièce #
Le numéro de pièce BDI