DRIVES
D4160H CT C/L CONNECTING LINK ; CONNECTING LINK
Chain Link; 4160 Chain Size; Cottered; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
D3160 CT CO LINK CONNECTING LINK ; NON RETURNABLE
Chain Link; 3160 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
D3160 010 FT COIL ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 3160 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
DRIVES D4160H
Roller Chain; 4160 Chain Size; Riveted; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
N° de pièce #
Le numéro de pièce BDI