GARLOCK
26R1X5357 MILL RIGHT NO SPR ; 8.661IN ID 9.842IN OD
8.661" Shaft Dia; 9.842" Housing Bore; 0.59" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.59" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
N° de pièce #
Le numéro de pièce BDI
GARLOCK
23X3631 MILL RIGHT SPLIT ; 169.760IN ID 171.260IN OD
169.76" Shaft Dia; 171.26" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
N° de pièce #
Le numéro de pièce BDI