INA
AR.RTL13 ROULEAU SUPPORT ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 1-1/4" Bore 1; 1-1/4" Bore 2; 2-11/32" Outside Diameter; 5/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
N° de pièce #
Le numéro de pièce BDI
INA
NKI30/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM ID X 45MM OD
Needle Bearing; 30MM Bore; 45MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
N° de pièce #
Le numéro de pièce BDI
INA
NUTR2562 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
N° de pièce #
Le numéro de pièce BDI