MAGNALOY COUPLING
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB
Jaw Coupling Hub; 3/4" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
300 HUB 1-1/8 X NO KEYWAY COUPLING HUB ; 1.125" BORE X 2.9" DIA SHAFT HUB
Jaw Coupling Hub; 1-1/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
300 HUB 1 X NO KEYWAY COUPLING HUB ; 1" BORE X 2.9" DIA SHAFT HUB
Jaw Coupling Hub; 1" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI