MAGNALOY COUPLING
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW
Jaw Coupling Hub; 1" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
103,06 $ / Chaque
DISPONIBLE
MAGNALOY COUPLING
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Jaw Coupling Hub; 1-3/4" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
203,62 $ / Chaque
DISPONIBLE
MAGNALOY COUPLING
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Jaw Coupling Hub; 2-1/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
203,62 $ / Chaque
DISPONIBLE
MAGNALOY COUPLING
100 HUB 1-1/8X1/4 COUPLING HUB ; 1/4X1/8KW 2" HUB DIA JAW STYLE
Jaw Coupling Hub; 1-1/8" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING
Jaw Coupling Hub; 1/2" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI