MAGNALOY COUPLING
600 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 4-1/2" HUB DIA JAW COUPLING
Jaw Coupling Hub; 1-1/4" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
100 HUB 7/8X3/16 COUPLING HUB ; 7/8" BORE 2" HUB DIA JAW COUPLING
Jaw Coupling Hub; 7/8" Bore; 2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.6" Outside Diameter; 0.82" Length Thru Bore; 100 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 340.7 | Urethane 511 | Hytrel 1022.1In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
600 HUB 2-5/8X5/8 COUPLING HUB ; 2-5/8" BORE 4-1/2" HUB DIA JAW COUPLING
Jaw Coupling Hub; 2-5/8" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI