MORSE INDUSTRIAL
12B-2 C/L SC CHAIN CONNECTING LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
N° de pièce #
Le numéro de pièce BDI