NTN
UCX15-215D1 INSERT BEARING ; 2.9375"ID 5.5118"OD 3.252"W SET SCREW
Insert Bearing; 2-15/16" Bore; 3.252" Length Thru Bore; Wide Inner Ring; 1.378" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
NTN
UC211-200D1LLJ ALL OTHER INSERT
Insert Bearing; 2" Bore; 2.189" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
N° de pièce #
Le numéro de pièce BDI
NTN
6320ZZC3 ; POR DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
N° de pièce #
Le numéro de pièce BDI