NTN
RNJ4103C3PX1 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 203.2MM Bore; Straight; 273.05MM Outside Diameter; 41.275MM Width; Steel Cage; Special Precision; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
N° de pièce #
Le numéro de pièce BDI
NTN
RNU5804C3PX1 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 292.1MM Bore; Straight; 387.35MM Outside Diameter; 50.8MM Width; Steel Cage; Special Precision; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
N° de pièce #
Le numéro de pièce BDI
NTN
NTN 3305EAX2CS08PX4
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; Open; No Flush Ground; Double Row of Balls; Special Precision; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
N° de pièce #
Le numéro de pièce BDI
NTN
NTN RNUP1325CS62PX1U
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 33MM Width; Steel Cage; Special Precision; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; CS62 Internal Clearance
N° de pièce #
Le numéro de pièce BDI
NTN
NTN E-4R16426CSAPX1
Cylindrical Roller Bearing; 820MM Bore; Straight; 1130MM Outside Diameter; 820MM Width; Steel Cage; Special Precision; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS Internal Clearance
N° de pièce #
Le numéro de pièce BDI