REXNORD
882 15T RB 3/4IN BLOCK BDY ; CI PIGNON NON RAINURE
882 | 883; 1-1/2" Pitch; 15 Teeth; 7.36" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
REXNORD
880 15T ; CI PIGNON NON RAINURE
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 15 Teeth; 7.26" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
REXNORD
S815 15T ; CI PIGNON 401-194-2 NOIR CORPS
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 15 Teeth; 3.63" Outside Diameter; 3-11/16" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
N° de pièce #
Le numéro de pièce BDI
REXNORD
REXNORD CI882-15T-1-1/4IN-KWSS-A 401-326-4
Conveying Chain Sprocket; 1-1/4" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 7.36" Outside Diameter; 7.21" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
N° de pièce #
Le numéro de pièce BDI
REXNORD
REXNORD CI880-15T-1IN-1KW2SS-A 401-210-11
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 7.26" Outside Diameter; 7.215" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
N° de pièce #
Le numéro de pièce BDI