SKF
N 01 BRG LOCKNUT ; NON-RETURNABLE 32TPI 7/8"OD 0.323" THK
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI