TB WOODS
4J 15MM ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 15MM Bore; 63.5MM Outside Diameter; 41.402MM Hub Diameter; Flanged; Finished Bore; 21.819MM Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TB WOODS
5J 5/8 COUPLING HUB
Hub, Elastomeric Coupling; 5/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-3/64" Length Thru Bore; 5J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TB WOODS
5S 3/4 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 3/4" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TB WOODS
8S 1-1/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TB WOODS
5S 7/8 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 7/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI