TIMKEN LOVEJOY
L100-MOYEU-1"-1/4X1/8KW ; JAW COUPLING HUB
Jaw Coupling Hub; 1" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
53,32 $ / Chaque
DISPONIBLE
TIMKEN LOVEJOY
AL110-MOYEU-1-3/8-5/16X5/32KW
Jaw Coupling Hub; 1-3/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; AL110 Size or Series; Set Screw; Aluminum; 5000 Maximum Speed; NBR 792 | Hytrel 2268In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L190-MOYEU-32MMH7-10X3.3MMKW
Jaw Coupling Hub; 32MM Bore; 101.6MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 114.3MM Outside Diameter; 49.276MM Length Thru Bore; L190 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L099-MOYEU-1/2-NKW ; 1/2" BORE 2.54" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L100-MOYEU-18MMH7-6X2.8MMKW
Jaw Coupling Hub; 18MM Bore; 64.516MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.516MM Outside Diameter; 35.052MM Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI