TIMKEN LOVEJOY
L050-MOYEU-1/4-NKW ; 1/4IN BORE X 43.43MM L SINTERED IRON
Jaw Coupling Hub; 1/4" Bore; 1.08" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.08" Outside Diameter; 0.62" Length Thru Bore; L050 Size or Series; Set Screw; Sintered Iron; 18000 Maximum Speed; NBR 26.3 | Hytrel/Bronze 50 | Urethane 39In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
CJ 65/75B HUB CI 2-3/4 5/8KW ; POR CURVED JAW COUPLING HUB W/KW
Jaw Coupling Hub; 2-3/4" Bore; 4.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.31" Outside Diameter; 2.95" Length Thru Bore; 65/75 Size or Series; Set Screw; Cast Iron; 4250 Maximum Speed; Green 10395 | Red 8320 | Yellow 5530In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI