TIMKEN LOVEJOY
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
12,09 $ / Chaque
DISPONIBLE
TIMKEN LOVEJOY
MITE HUB 3/4 3/16X3/32 KW
3/4" Bore; 1-3/4" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 1.13" Length Thru Bore; MITE; No Bushing; Keyway; Iron; 5000 Max Speed
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L090-MOYEU-24MMH7-8X3.3MMKW ; 24MM BORE 53.594MM HUB DIA
Jaw Coupling Hub; 24MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 20.828MM Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L070 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L070 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 1.36" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 1.36" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.36" Outside Diameter; 0.75" Length Thru Bore; L070 Size or Series; Set Screw; Sintered Iron; 14000 Maximum Speed; NBR 43.2 | Hytrel/Bronze 114 | Urethane 65In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI