TIMKEN LOVEJOY
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
28,53 $ / Chaque
DISPONIBLE
TIMKEN LOVEJOY
L110-MOYEU-42MMH7-12X3.3MMKW ; 42MM BORE 84.328MM HUB DIA
Jaw Coupling Hub; 42MM Bore; 84.328MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.328MM Outside Diameter; 42.672MM Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L150-MOYEU-1-3/8-5/16X5/32KW ; 1-3/8" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 1-3/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L100-MOYEU-7/8-3/16X3/32KW ; 7/8" BORE 2.54" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
AL075-MOYEU-3/4-3/16X3/32KW
Jaw Coupling Hub; 3/4" Bore; 1.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.81" Length Thru Bore; AL075 Size or Series; Set Screw; Aluminum; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI