TIMKEN LOVEJOY
L095 13/16 3/16X3/32 KW COUPLING HUB
Jaw Coupling Hub; 13/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L150 1-1/16 1/4X1/8 KW COUPLING HUB
Jaw Coupling Hub; 1-1/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L225 3/4 3/16X3/32 KW COUPLING HUB
Jaw Coupling Hub; 3/4" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.18" Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4200 Maximum Speed; NBR 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
6J-FLNG-7/8-3/16X3/32KW CPLG MOYEU
Hub, Elastomeric Coupling; 7/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1.31" Length Thru Bore; 6J Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; 450In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
AL100-MOYEU-5/8-3/16X3/32KW
Jaw Coupling Hub; 5/8" Bore; 2.41" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.53" Outside Diameter; 1.37" Length Thru Bore; AL100 Size or Series; Set Screw; Aluminum; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI