TSUBAKI
81XC16F X 2-15/16 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
TSUBAKI
160S28 ; PIGNON DIVISE CONIQUE S2 BAGUE TREMPEE
Roller Chain Sprocket; 160 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 18.95" Outside Diameter; 17.862" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
N° de pièce #
Le numéro de pièce BDI
TSUBAKI
81XC11F X 1-7/16 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 81X Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
TSUBAKI
81XC13F X 1-15/16 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
TSUBAKI
78C11F X 3-7/16 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI