GATES
14MX-28S-37 TAPERLOCK ; Pignons Poly Chain GT2
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 28 Teeth; 44.196MM Face Width; Bushed; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
DODGE
P28-14M-85-2012 HT250 HT PIGNON
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 28 Teeth; 101.6MM Face Width; Bushed; 141.275MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI