MARTIN SPROCKET & GR
BK62 1 3/16 V-BELT SHEAVE ; 1 GROOVE 4L/A/5L/B BELT 5.95" OD
Transmission Pulley; 1-3/16" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI
GATES
2VP60 X 1 1/8 CI SHEAVE ; LAMPE CHARGE POULIE
Variable Speed Pulley; 1-1/8" Bore; 2 Grooves; 6" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Bore; No Bushing; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; Yes Keyway; Manual Turn Adjustment Method
N° de pièce #
Le numéro de pièce BDI
DODGE
DODGE PB14MX-28S-68 1-3/8 KW SS ; 661390
Synchronous Pulley; 34.925MM Bore; 68MM Belt Width; 14MM Belt Pitch; 14MX-68 Belt Style; 28 Teeth; 83.82MM Face Width; Finished Bore; 137.211MM Flange OD; 121.971MM OD; 124.765MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI