MARTIN SPROCKET & GR
60BS13 3/4 ROLLER CHAIN SPROCKET ; 3/4" FINISHED BORE 60 CHAIN 13T 1 ROW
Roller Chain Sprocket; 3/4" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
60BS15 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 60 CHAIN 15 TEETH 1 ROW
Roller Chain Sprocket; 3/4" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
60BS18 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI