BROWNING
BK40X1 V-BELT SHEAVE ; 1" BORE 3.95" OD 1GRV FB
Transmission Pulley; 1" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI
TB WOODS
VC40 5/8 SPR VARIABLE SPEED PULLEY
5/8" Bore; 1 Grooves; 4" Outside Diameter; Finished Bore; No Bushing; A Belt Series; 2" Pitch Dia Min; 4" Pitch Dia Max; 1-1/4" Face Wid Min; 1-1/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
AK30 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.05" OD FB
Transmission Pulley; 5/8" Bore; 1 Grooves; 3.05" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; Keyway
N° de pièce #
Le numéro de pièce BDI