TIMKEN LOVEJOY
L075-MOYEU-1/2-NKW ; 1/2" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
200 HUB 7/8X1/4 W/DSS COUPLING HUB
Jaw Coupling Hub; 7/8" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
MAGNALOY COUPLING
200 HUB 1-1/8X1/4 W/DSS COUPLING HUB
Jaw Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
BACK TO TOP