TSUBAKI
80B32 ; PIGNON SB 1 3/8IN
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
REXNORD
NS1500 32T 1 1/4 KW SS ; PIGNON DIVISE EN DEUX PARTIES 614-181-3
Sprocket; Conveying Chain; 1-1/4" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic; Grooved; Split; With Keyway
N° de pièce #
Le numéro de pièce BDI
REXNORD
REXNORD NS1500-32T-40MM-1KW-PA 614-212-2
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
N° de pièce #
Le numéro de pièce BDI