MARTIN SPROCKET & GR
35BS42 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 42T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.229" Outside Diameter; 5.018" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
60BS42 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 60 CHAIN 42T 1 ROW
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI