BALDOR-RELIANCE
EM3611T ; 3HP 3PH 60HZ 3546M TEFC MOTOR
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 89.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 350,74 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
L3408 ; .5HP 3450TR/MIN 1PH 60HZ 48 3413L
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 66% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM3613T ; 5HP 3450RPM 3PH 184T 3630M
AC Motor; General Purpose; 5HP; 184T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 90.2% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L3505 ; .5HP 1140TR/MIN 1PH 56/56H 3528L
AC Motor; General Purpose; 1/2HP; 56H Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 59% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
M3542 ; 3/4HP 180RPM 3/60/208/460V
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.35" Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI