TIMKEN LOVEJOY
L100-MOYEU-1"-1/4X1/8KW ; JAW COUPLING HUB
Jaw Coupling Hub; 1" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
PRIX
53,32 $ / Chaque
DISPONIBLE
BOSTON GEAR
BF13-7/8 COUPLAGE ; 7/8" BORE DIA
Jaw Coupling Hub; 7/8" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.969" Outside Diameter; 0.938" Length Thru Bore; BF13 Size or Series; Set Screw; Steel; 3450 Maximum Speed; 160In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
BOSTON GEAR
FC15 5/8 ACIER COUPLAGE
Jaw Coupling Hub; 5/8" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L100-MOYEU-7/8-3/16X3/32KW ; 7/8" BORE 2.54" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L110-MOYEU-1-3/8-5/16X5/32KW ; 1-3/8" BORE 3.33" HUB DIA
Jaw Coupling Hub; 1-3/8" Bore; 3.33" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.33" Outside Diameter; 1.68" Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI