TIMKEN LOVEJOY
L090 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 0.82" Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
BACK TO TOP