DODGE
P30-8M-30-QT HTD HTD PIGNON
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 86.563MM Flange OD; 75.133MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
DODGE
P30-14M-55-2517 HT250 HT PIGNON
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 30 Teeth; 69.85MM Face Width; Bushed; 155.575MM Flange OD; 130.886MM OD; 133.68MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI