GATES
14MX-60S-20 TAPERLOCK ; Pignons Poly Chain GT2
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
DODGE
P60-14M-40-3020 HT250 SYNCH SPROCKET
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 60 Teeth; 54.102MM Face Width; Bushed; 280.975MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
DODGE
P60-14M-85-3535 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 60 Teeth; 101.6MM Face Width; Bushed; 280.975MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
GATES
P60-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 60 Teeth; 27.432MM Face Width; Bushed; 102.718MM Flange OD; 94.361MM OD; 95.504MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI