BROWNING
40HQ100 TIMING PULLEY ; GEARBELT
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-5/16" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
35BS40 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 40T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
P40-14M-40-SF PIGNON ; HTS QD 40 SF
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 40 Teeth; 46.05MM Face Width; Bushed; 190.5MM Flange OD; 175.49MM OD; 178.25MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Roller Chain Sprocket; 140 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.286" Outside Diameter; 22.306" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
P40-8M-50-SH PIGNON ; HTS QD 50 SH
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 40 Teeth; 53.975MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI