SKF
N 12 BRG LOCKNUT ; 18TPI 3-5/32" OD 0.541" NOMINAL THK
18 Threads per Inch; 3-5/32" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI