BALDOR-RELIANCE
VM3542 ; .75HP 1725RPM 3PH 56C 3420M
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 75.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
660,32 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
VEM3546 ; 1HP 1760RPM 3PH 60HZ 56C 3519M
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.24" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 162,82 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
VFDL3501M ; .33HP 1725RPM 1PH 56C 3414L
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 60% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
IDWNM3609T ; 2HP 1725RPM 3PH 60HZ
AC Motor; Inverter; 2HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.77" Overall Length; 84% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EJMM4103T ; 25HP 1770RPM 3PH 284JM 1046M
AC Motor; Pump; 25HP; 284JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 28.64" Overall Length; 93.6% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI