LEESON
131980.00 ; .11/2H1170R182TFC208-230460V3PH60HZCT40C
AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.46" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM3607T ; 1.5HP 1170RPM 3PH 182T 3634M
AC Motor; General Purpose; 1-1/2HP; 182T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI