BALDOR-RELIANCE
RL1304A ; .5HP 1725TR/MIN 1PH 60HZ 56 3418L
AC Motor; Heating/Cooling System; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.59" Overall Length; 62% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI