MARTIN SPROCKET & GR
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Roller Chain Sprocket; 50 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
PRIX
99,68 $ / Chaque
DISPONIBLE
REXNORD
NS1500-24T 1IN KWSS
Conveying Chain Sprocket; 25.4" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI
BROWNING
24HH150 TIMING PULLEY ; GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
N° de pièce #
Le numéro de pièce BDI
REXNORD
NS1500-24T 1-1/2IN KWSS
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 4.55" Outside Diameter; 4.524" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
N° de pièce #
Le numéro de pièce BDI
REXNORD
NS1500 24T 1 1/2 SQ ; PIGNON DIVISE EN DEUX PARTIES 614-142-3
Conveying Chain Sprocket; 38.1" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI