REXNORD
614 39 30 ; NS820-23T 30MM KW MTO
30MM Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1MM Pitch; 23 Teeth; 142MM Outside Diameter; 141.22MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
N° de pièce #
Le numéro de pièce BDI
REXNORD
820/815 23T 1IN KW SS ; CI PIGNON 401-161-13
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 23 Teeth; A-No Hub Type; Finished Bore; Round; 5.59" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
N° de pièce #
Le numéro de pièce BDI
REXNORD
820 23T ; CI PIGNON 401-161-2
Conveying Chain Sprocket; 3/4" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 23 Teeth; A-No Hub Type; Finished Bore; Round; 5.59" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; No Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
60A23 ROLLER CHAIN SPROCKET ; 3/4" P 23T 3/4" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 60 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
50A23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI