MORSE INDUSTRIAL
60 RIV 10FT CHAINE ROULEAUX ; 60 3/4" PITCH RIVETED 10FT
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
PRIX
23,28 $ / Pied
DISPONIBLE
MORSE INDUSTRIAL
C2060H O/L CHAIN OFFSET LINK
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
MORSE INDUSTRIAL
60-2 RIV 10FT CHAINE ROULEAUX ; 60-2 3/4" PITCH RIVETED 10FT/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
MORSE INDUSTRIAL
C2060H C/L S/C S/F CHAIN CONNECTING LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Straight; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
MORSE INDUSTRIAL
60 C/L C/P S/F CHAIN CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
N° de pièce #
Le numéro de pièce BDI