SKF
AN 26 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI