TIMKEN LOVEJOY
QF15X1-1/4 STANDARD ACIER MOYEU ; NON-RETURNABLE
Jaw Coupling Hub; 1-1/4" Bore; 2.31" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.55" Outside Diameter; 1.34" Length Thru Bore; QF15 Size or Series; Set Screw; Steel; 9000 Maximum Speed; Red 1059 | White 2075 | Blue 2075In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
L100-MOYEU-28MMH7-8X3.3MMKW ; 28MM BORE 64.516MM HUB DIA
Jaw Coupling Hub; 28MM Bore; 64.516MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.516MM Outside Diameter; 35.052MM Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
LINKBELT
FX3S228E ; FLANGED UNIT
Flange Block Bearing; 2 Bolt Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
N° de pièce #
Le numéro de pièce BDI
SKF
SKF SY 2.7/16 TF/W64
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
N° de pièce #
Le numéro de pièce BDI
TIMKEN LOVEJOY
TIMKEN LOVEJOY L100 1-1/4 3/8X3/16KW
Jaw Coupling Hub; 1-1/4" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 417 | Hytrel/Bronze 1134 | Urethane 626In-Lbs Torque
N° de pièce #
Le numéro de pièce BDI
BACK TO TOP