BALDOR-RELIANCE
EM3611T ; 3HP 3PH 60HZ 3546M TEFC MOTOR
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 89.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
PRIX
1 350,74 $ / Chaque
DISPONIBLE
BALDOR-RELIANCE
EM3546 ; 1HP 1760RPM 3PH 60HZ 56 3519M
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.23" Overall Length; 87.5% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI