SKF
N 04 BRG LOCKNUT ; 32TPI 1-3/8" OD 0.385" NOMINAL THK
32 Threads per Inch; 1-3/8" Outside Diameter; 0.385" Nominal Thickness; 0.781-32 Thread Size; 0.761" Thread Pitch Diameter Min; 0.764" Thread Pitch Diameter Max; W-04 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI