SKF
AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
N° de pièce #
Le numéro de pièce BDI