DRIVES
81XH C/L CP CONNECTING LINK ; 2-39/64" CHAIN PITCH COTTERED POLYBAG
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; Straight; 0.437" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
81X RIV 10FT ROLLER CHAIN ; 2.609" PITCH CARBON STEEL 10FT/BOX
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
N° de pièce #
Le numéro de pièce BDI
DRIVES
81XHKD J C/L CONNECTING LINK ; NON-RETURNABLE POLYBAG
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; Straight; 0.437" Pin Diameter
N° de pièce #
Le numéro de pièce BDI