MARTIN SPROCKET & GR
50A40 ROLLER CHAIN SPROCKET ; 5/8" P 40T 21/32" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 50 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
REXNORD
N1500-7T 3/4IN KW 2PC KIT
Conveying Chain Sprocket; 3/4" Bore; 0.591" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; A-No Hub Type; Finished Bore; Round; 1.31" Outside Diameter; 1.364" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
MARTIN SPROCKET & GR
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
REXNORD
KU8500-14T 1IN SQ NYL
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 14 Teeth; A-No Hub Type; Finished Bore; Square; 3.4" Outside Diameter; 3.402" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
N° de pièce #
Le numéro de pièce BDI