MARTIN SPROCKET & GR
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
N° de pièce #
Le numéro de pièce BDI
REXNORD
1755 13T RB 3/4 B HUB ; TT CI PIGNON 401-60319-2
Conveying Chain Sprocket; 3/4" Bore; 1.58" Pitch; 1755 Modular - Flat Top Size; 13 Teeth; B-Hub One Side Type; Finished Bore; Round; 6.78" Outside Diameter; 6.58" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; No Keyway
N° de pièce #
Le numéro de pièce BDI