BALDOR-RELIANCE
VL1317A ; 2HP 3450RPM 1PH 60HZ 56C 3528L POR
AC Motor; Pump; 2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12-3/4" Overall Length; 70% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
EM2551T-8 ; 75HP 1775RPM 3PH 365T 1462M
AC Motor; General Purpose; 75HP; 365T Frame Size; 1800 Sync RPM; 200 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 29.69" Overall Length; 95% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI
BALDOR-RELIANCE
L1313T ; 1.5HP 3450RPM 1PH 143T 3520L
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 70% Efficiency Full Load
N° de pièce #
Le numéro de pièce BDI